Check Availability
  • INSL-X BY BENJAMIN MOORE 

    Red Paint, Flat Finish, 80 sq. ft./gal. Coverage, Size: 5 gal.

  • Item # 6GWE1
  • Mfr. Model # TRC282099-05
Red Paint, Flat Finish, 80 sq. ft./gal. Coverage, Size: 5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Flexible and fade resistant, this acrylic coating is for use on asphalt and concrete surfaces. It dries quickly to a uniform texture and protects against sunlight, extreme temperature changes, and surface water. It also lowers surface temperatures by 10° to 15°F.
Show More Close
 

Technical Specifications

Item # 6GWE1
Mfr. Model # TRC282099-05
UNSPSC #31211508
Shipping Weight 62.85 lbs
Country of Origin USA *
Item Paint
Base Type Solvent
Resin Type Acrylic
Color Family Reds
Color Red
Finish Flat
Size 5 gal.
VOC Content Less Than 100g/L
Coverage 80 sq. ft./gal.
Exposure Conditions Exterior
Dry Time 15 min. to 1 hr.
Dry Time Recoat 3 to 4 hr.
Cure Time 7 days
Application Temperature 50 Degrees to 95 Degrees F
Application Method Roll, Squeegee
For Use With Tennis Courts, Concrete, Asphalt, Bituminous-Based Composition Surfaces, Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov