Check Availability
  • INSL-X BY BENJAMIN MOORE 

    Red Paint, Semi-Gloss Finish, 350 to 400 sq. ft. Coverage, Size: (2) 1 gal.

  • Item # 49Y246
  • Mfr. Model # IG4001S99-2K
Red Paint, Semi-Gloss Finish, 350 to 400 sq. ft. Coverage, Size: (2) 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49Y246
Mfr. Model # IG4001S99-2K
UNSPSC #31211506
Shipping Weight 21.65 lbs
Country of Origin USA *
Item Paint
Base Type Epoxy
Resin Type Polyamine Epoxy
Color Family Reds
Color Red
Finish Semi-Gloss
Size (2) 1 gal.
VOC Content 327g/L
Coverage 350 to 400 sq. ft.
Exposure Conditions Exterior
Dry Time 2 hr.
Dry Time Recoat 3 to 72 hr.
Application Temperature 45 Degrees to 95 Degrees F
Application Method Brush, Roll, Spray
For Use With Concrete, Gunnite, Marcite, Pools, Fresh or Salt Water
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov