Check Availability
  • INSL-X BY BENJAMIN MOORE 

    Black Paint, Semi-Gloss Finish, 250 to 300 sq. ft./gal. Coverage, Size: 1 gal.

  • Item # 6GWA3
  • Mfr. Model # CR2620092-01
  • (1)
Black Paint, Semi-Gloss Finish, 250 to 300 sq. ft./gal. Coverage, Size: 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Featuring a semi-gloss finish, this noncompliant paint helps protect against fading, fungus, algae, abrasion, and alkalis. It's suitable for use on concrete, gunnite, and marcite pools - fresh or salt water.
Show More Close
 

Technical Specifications

Item # 6GWA3
Mfr. Model # CR2620092-01
UNSPSC #31211504
Shipping Weight 10.84 lbs
Country of Origin USA *
Item Paint
Base Type Solvent
Resin Type Chlorinated Rubber
Color Family Blacks
Color Black
Finish Semi-Gloss
Size 1 gal.
VOC Content Less Than 570g/L
Coverage 250 to 300 sq. ft./gal.
Exposure Conditions Interior/Exterior
Dry Time 15 min.
Dry Time Recoat 24 hr.
Cure Time 7 to 14 days
Application Temperature 50 Degrees to 100 Degrees F
Application Method Brush, Roll, Spray
For Use With Concrete, Gunnite, Marcite, Pools, Fresh or Salt Water
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CT , DC , DE , IL , IN , MA , MD , ME , NH , NJ , NY , OH , PA , RI and VA.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov