Check Availability
  • INSINGER 

    86" x 31-1/4" x 67-3/8" Stainless Steel Commercial Conveyor Dishwasher with L-R Direction

  • Item # 14U221
  • Mfr. Model # Speeder 86 208/60/3 L-R
86" x 31-1/4" x 67-3/8" Stainless Steel Commercial Conveyor Dishwasher with L-R Direction
Qty
  • Web Price
    $66,448.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This automatic, rack-type dishwasher has recirculating wash and fresh water final rinse cycles. It includes a prewash cycle. This double-tank model features inspection doors and low-water protection, and can clean up to 6925 dishes per hour.
Show More Close
 

Technical Specifications

Item # 14U221
Mfr. Model # Speeder 86 208/60/3 L-R
UNSPSC #48101615
Catalog Page 1447
Shipping Weight 1460.0 lbs
Country of Origin USA *
Item Commercial Conveyor Dishwasher
Voltage 208
Amps 77
Phase 3
Racks per Hour 277
Interior Clearance 18-3/8"
Rinse Temp. 180 Degrees
Water Used .52 gal.
Includes Power Rinse
Height 67-3/8"
Width 86"
Depth 31-1/4"
Construction Stainless Steel
Direction L-R
Standards ETL, NSF
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms