Check Availability
  • INSINGER 

    66" x 31-1/4" x 67-3/8" Stainless Steel Commercial Conveyor Dishwasher with R-L Direction

  • Item # 14U216
  • Mfr. Model # Admiral 66-4 208/60/3 R-L with booster
66" x 31-1/4" x 67-3/8" Stainless Steel Commercial Conveyor Dishwasher with R-L Direction
Qty
  • Web Price
    $43,290.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This automatic, rack-type dishwasher has recirculating wash and fresh water final rinse cycles. This single-tank model features telescoping insulated doors and can clean 5825 dishes per hour.
Show More Close
 

Technical Specifications

Item # 14U216
Mfr. Model # Admiral 66-4 208/60/3 R-L with booster
UNSPSC #48101615
Catalog Page 1447
Shipping Weight 800.0 lbs
Country of Origin USA *
Item Commercial Conveyor Dishwasher
Voltage 208
Amps 127
Phase 3
Racks per Hour 233
Interior Clearance 18-3/8"
Rinse Temp. 180 Degrees
Water Used .63 gal.
Includes Built-In Booster
Height 67-3/8"
Width 66"
Depth 31-1/4"
Construction Stainless Steel
Direction R-L
Standards ETL, NSF
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms