Check Availability
  • INSINGER 

    64" x 31-1/4" x 67-3/8" Stainless Steel Commercial Conveyor Dishwasher with L-R Direction

  • Item # 14U219
  • Mfr. Model # Speeder 64 208/60/3 L-R
64" x 31-1/4" x 67-3/8" Stainless Steel Commercial Conveyor Dishwasher with L-R Direction
Qty
  • Web Price
    $54,403.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14U219
Mfr. Model # Speeder 64 208/60/3 L-R
UNSPSC #48101615
Shipping Weight 900.0 lbs
Country of Origin USA *
Item Commercial Conveyor Dishwasher
Voltage 208
Amps 73
Phase 3
Racks per Hour 277
Interior Clearance 18-3/8"
Rinse Temp. 180 Degrees
Water Used .52 gal.
Includes Power Rinse
Height 67-3/8"
Width 64"
Depth 31-1/4"
Construction Stainless Steel
Direction L-R
Standards ETL, NSF
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms