Check Availability
  • INSINGER 

    24" x 30-1/8" x 81" Stainless Steel Commercial Dishwasher Door Type with L-R Corner Direction

  • Item # 14U211
  • Mfr. Model # 18-6HCVGR 208/60/3 with booster
24" x 30-1/8" x 81" Stainless Steel Commercial Dishwasher Door Type with L-R Corner Direction
Qty
  • Web Price
    $18,496.74 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 14U211
Mfr. Model # 18-6HCVGR 208/60/3 with booster
UNSPSC #48101615
Shipping Weight 420.0 lbs
Country of Origin USA *
Item Commercial Dishwasher Door Type
Voltage 208
Amps 50
Phase 3
Racks per Hour 40
Interior Clearance 27-1/4"
Rinse Temp. 180 Degrees
Water Used .72 gal.
Includes Built-In Booster
Height 81"
Width 24"
Depth 30-1/8"
Construction Stainless Steel
Direction L-R Corner
Features Ventless
Standards ETL, NSF
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms