Check Availability
  • INSINGER 

    24" x 30-1/8" x 70" Stainless Steel Commercial Dishwasher Door Type

  • Item # 14U199
  • Mfr. Model # Commander 18-6 208/60/3 with booster
24" x 30-1/8" x 70" Stainless Steel Commercial Dishwasher Door Type
Qty
  • Web Price
    $10,479.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This automatic-door, single-tank dishwasher has timed wash and rinse cycles and a selectable 2-min. extended wash cycle. It features an easy-to-clean front-mounted wash tank,a door safety switch, and easy-glide doors. It cleans up to 1625 dishes per hour.
Show More Close
 

Technical Specifications

Item # 14U199
Mfr. Model # Commander 18-6 208/60/3 with booster
UNSPSC #48101615
Catalog Page 1447
Shipping Weight 400.0 lbs
Country of Origin USA *
Item Commercial Dishwasher Door Type
Voltage 208
Amps 47
Phase 3
Racks per Hour 65
Interior Clearance 16"
Rinse Temp. 180 Degrees
Water Used .72 gal.
Includes Built-In Booster
Height 70"
Width 24"
Depth 30-1/8"
Construction Stainless Steel
Standards ETL, NSF
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms