Check Availability
  • INPRO 

    Wall Protection Guard, Honey Nut, Plastic, 2" Length, 7-3/4" Height, 1" Thickness

  • Item # 54VJ24
  • Mfr. Model # 702-0435
Wall Protection Guard, Honey Nut, Plastic, 2" Length, 7-3/4" Height, 1" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 54VJ24
Mfr. Model # 702-0435
UNSPSC #30161504
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Wall Protection Guard
Height 7-3/4"
Length 2"
Thickness 1"
Color Honey Nut
Material Plastic
Mounting Mounting Hardware
Hardware Included
For Use With Mfr. No. 700-0535, Outside Corner Wall Guard
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov