Check Availability
  • INPRO 

    Wall Guard, Black, Rubber, 120" Length, 8" Height, 1-1/4" Thickness

  • Item # 45WJ54
  • Mfr. Model # DW-WALL200-10
Wall Guard, Black, Rubber, 120" Length, 8" Height, 1-1/4" Thickness
Qty
  • Web Price
    $513.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45WJ54
Mfr. Model # DW-WALL200-10
UNSPSC #30161504
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Wall Guard
Height 8"
Length 120"
Thickness 1-1/4"
Color Black
Material Rubber
Mounting Mounting Hardware
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions