This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    Wall Guard, Taupe, Plastic/Aluminum, 144" Length, 4" Height, 1" Thickness

  • Item # 45WG34
  • Mfr. Model # 1400
Wall Guard, Taupe, Plastic/Aluminum, 144" Length, 4" Height, 1" Thickness

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45WG34
Mfr. Model # 1400
UNSPSC #30161504
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Wall Guard
Height 4"
Length 144"
Thickness 1"
Color Taupe
Material Plastic/Aluminum
Mounting Mounting Hardware
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov