This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    Wall Guard, Oatmeal, Plastic, 144" Length, 6" Height, 1" Thickness

  • Item # 410Y90
  • Mfr. Model # 1600-0239
Wall Guard, Oatmeal, Plastic, 144" Length, 6" Height, 1" Thickness

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 410Y90
Mfr. Model # 1600-0239
UNSPSC #30161504
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Wall Guard
Height 6"
Length 144"
Thickness 1"
Color Oatmeal
Material Plastic
Mounting Screw In
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov