This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    Wall Guard, Antique White, Vinyl/Aluminum, 144" Length, 4" Height, 1" Thickness

  • Item # 35NH17
  • Mfr. Model # 1400-0104
Wall Guard, Antique White, Vinyl/Aluminum, 144" Length, 4" Height, 1" Thickness

Prop 65 Compliance and Restrictions

Product Details

Highly durable impact bumper has a decorative scratch- and stain-resistant rigid vinyl cover. Offers targeted wall protection from damage due to scratches, dents, scrapes, and chips in the areas receiving the most abuse.
Show More Close
 

Technical Specifications

Item # 35NH17
Mfr. Model # 1400-0104
UNSPSC #30161504
Catalog Page 2002
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Wall Guard
Height 4"
Length 144"
Thickness 1"
Color Antique White
Material Vinyl/Aluminum
Mounting Mounting Hardware
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov