Check Availability
  • INPRO 

    Wall Guard, Pepperdust, Vinyl/Aluminum, 144" Length, 7-3/4" Height, 1" Thickness

  • Item # 35NH13
  • Mfr. Model # 700-0119
Wall Guard, Pepperdust, Vinyl/Aluminum, 144" Length, 7-3/4" Height, 1" Thickness
Qty
  • Web Price
    $367.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Highly durable impact bumper has a decorative scratch- and stain-resistant rigid vinyl cover. Offers targeted wall protection from damage due to scratches, dents, scrapes, and chips in the areas receiving the most abuse.
Show More Close
 

Technical Specifications

Item # 35NH13
Mfr. Model # 700-0119
UNSPSC #30161504
Catalog Page 2002
Shipping Weight 23.4 lbs
Country of Origin USA *
Item Wall Guard
Height 7-3/4"
Length 144"
Thickness 1"
Color Pepperdust
Material Vinyl/Aluminum
Mounting Mounting Hardware
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.