Check Availability
  • INPRO 

    Wall Guard, Gray, MDPE, 96" Length, 48" Height, 3/16" Thickness

  • Item # 35NH08
  • Mfr. Model # NT-DP4896-GRY
Wall Guard, Gray, MDPE, 96" Length, 48" Height, 3/16" Thickness
Qty
  • Web Price
    $603.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35NH08
Mfr. Model # NT-DP4896-GRY
UNSPSC #30161504
Shipping Weight 115.0 lbs
Country of Origin USA *
Item Wall Guard
Height 48"
Length 96"
Thickness 3/16"
Color Gray
Material MDPE
Mounting Screw In
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions