This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    Silver Splice, Screw In, Aluminum, Height 2", Thickness 7/8"

  • Item # 35NH23
  • Mfr. Model # 706A
Silver Splice, Screw In, Aluminum, Height 2", Thickness 7/8"

Technical Specifications

Item # 35NH23
Mfr. Model # 706A
UNSPSC #30161504
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Splice
Color Silver
Height 2"
Thickness 7/8"
Material Aluminum
Mounting Screw In
* This product's country of origin is subject to change

Compliance and Restrictions