Check Availability
  • INPRO 

    Right Handrail Return,Oval,Burlap

  • Item # 53YY90
  • Mfr. Model # 923-0252
Right Handrail Return,Oval,Burlap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53YY90
Mfr. Model # 923-0252
UNSPSC #30191601
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Right Handrail Return
Type Oval
Color Burlap
For Use With 920 Series
Overall Height 1-1/16"
Overall Length 3"
Mounting Dimension 1-1/16" x 1-1/2"
Material Plastic
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov