Check Availability
  • INPRO 

    Right Handrail Return, Rnd, Natural Maple

  • Item # 53YW98
  • Mfr. Model # 913-0431
Right Handrail Return, Rnd, Natural Maple
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53YW98
Mfr. Model # 913-0431
UNSPSC #30191601
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Right Handrail Return
Type Round
Color Natural Maple
For Use With 910FV Series
Overall Height 1-1/2"
Overall Length 3"
Mounting Dimension 1-1/2" x 1-1/2"
Material Faux Wood
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov