Check Availability
  • INPRO 

    Olive Top Cap, Molded Plastic, Width 96", Height 5/16", Thickness 1/16"

  • Item # 45WH18
  • Mfr. Model # 407
Olive Top Cap, Molded Plastic, Width 96", Height 5/16", Thickness 1/16" Top Cap,Olive,5/16in H,Plastic
Qty
  • Web Price
    $13.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45WH18
Mfr. Model # 407
UNSPSC #30161504
Shipping Weight 5.3 lbs
Country of Origin USA *
Item Top Cap
Color Olive
Height 5/16"
Width 96"
Thickness 1/16"
Material Molded Plastic
Hand Orientation Non-Handed
For Use With 405 Series, 406 Series
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov