Check Availability
  • INPRO 

    Monthly Calendar,Oatmeal,Brown

  • Item # 49DL52
  • Mfr. Model # S-455GRAINGER-S
Monthly Calendar,Oatmeal,Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 49DL52
Mfr. Model # S-455GRAINGER-S
UNSPSC #44112002
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Monthly Calendar
Refills Yes
Style Activity Calendar
Sheet Size 30-1/2" x 46"
Format Tactile, Digital Print
Color Oatmeal, Brown
Features Customize Messages In Magnetized 3" to 5" Windows
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov