Check Availability
  • INPRO 

    Ligature Resistant Handrail Hardware

  • Item # 35NF90
  • Mfr. Model # HWK-CRBLF
Ligature Resistant Handrail Hardware
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 35NF90
Mfr. Model # HWK-CRBLF
UNSPSC #30191601
Catalog Page 2002
Shipping Weight 2.2 lbs
Country of Origin China *
Item Ligature Resistant Handrail Bracket Hardware
Type Hardware Kit
For Use With Ligature Resistant Handrail 12 ft. Straight Bracket
Includes (12) Screws, (12) Toggle Bolts, (12) Lock Washers, (12) Wing Nuts, (12) Alligator Anchors
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms