This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    Ligature Res. Handrail R Ret. Brkt, 1000

  • Item # 35NF97
  • Mfr. Model # CBRKRR1000
Ligature Res. Handrail R Ret. Brkt, 1000

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 35NF97
Mfr. Model # CBRKRR1000
UNSPSC #30191601
Catalog Page 2007
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Ligature Resistant Handrail Right Return Bracket
Type Accessory
Color Black
For Use With 1000 and 1000W Anti-Ligature Handrails
Overall Height 1-7/8"
Overall Length 1-7/8"
Mounting Dimension 1-1/2 x 1-7/8"
Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov