Check Availability
  • INPRO 

    Ligature Res. Handrail R Ret. Brkt, 800

  • Item # 35NF95
  • Mfr. Model # CBRKRR
Ligature Res. Handrail R Ret. Brkt, 800
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 35NF95
Mfr. Model # CBRKRR
UNSPSC #30191601
Catalog Page 2002
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Ligature Resistant Handrail Right Return Bracket
Type Accessory
Color Black
For Use With 800 and 800W Series Handrails
Overall Height 1-7/8"
Overall Length 1-7/8"
Mounting Dimension 1-1/2 x 1-7/8"
Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms