Check Availability
  • INPRO 

    Left/Right Handrail Return, Oval, Silver

  • Item # 53YZ37
  • Mfr. Model # 922SS
Left/Right Handrail Return, Oval, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YZ37
Mfr. Model # 922SS
UNSPSC #30191601
Shipping Weight 3.2 lbs
Country of Origin China *
Item Left/Right Handrail Return
Type Oval
Color Silver
For Use With 920 and 920FV Series
Overall Height 1-1/16"
Overall Length 3"
Mounting Dimension 1-1/16" x 1-1/2"
Material Stainless Steel
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions