This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    Left Handrail Return, Round, Crown Cherry

  • Item # 53YW71
  • Mfr. Model # 912-0445
Left Handrail Return, Round, Crown Cherry

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53YW71
Mfr. Model # 912-0445
UNSPSC #30191601
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Left Handrail Return
Type Round
Color Crown Cherry
For Use With 910FV Series
Overall Height 1-1/2"
Overall Length 3"
Mounting Dimension 1-1/2" x 1-1/2"
Material Faux Wood
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov