Check Availability
  • INPRO 

    LHrail Return, White, 4-1/4" Overall H

  • Item # 54VJ14
  • Mfr. Model # 1002-0103
LHrail Return, White, 4-1/4" Overall H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 54VJ14
Mfr. Model # 1002-0103
UNSPSC #30191601
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Left Handrail Return
Type Impact Resistant
Color White
For Use With Mfr. No. 1000-0103
Overall Height 4-1/4"
Overall Length 3-1/2"
Mounting Dimension 4-5/16" x 1-5/8"
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov