Check Availability
  • INPRO 

    Inside Outside Corner,Round,Silver

  • Item # 53YX42
  • Mfr. Model # 914SS
Inside Outside Corner,Round,Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YX42
Mfr. Model # 914SS
UNSPSC #30191601
Shipping Weight 3.2 lbs
Country of Origin China *
Item Inside Outside Corner
Type Round
Color Silver
For Use With 910FV and 920FV Series
Overall Height 1-1/2"
Overall Length 3"
Mounting Dimension 1-1/2 x 1-1/2"
Material Stainless steel
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close