Check Availability
  • INPRO 

    Inside Outside Corner, Round, Clam Shell

  • Item # 53YX20
  • Mfr. Model # 914-0154
Inside Outside Corner, Round, Clam Shell
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53YX20
Mfr. Model # 914-0154
UNSPSC #30191601
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Inside Outside Corner
Type Round
Color Clam Shell
For Use With 910 Series
Overall Height 1-1/2"
Overall Length 3"
Mounting Dimension 1-1/2" x 1-1/2"
Material Plastic
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov