Check Availability
  • INPRO 

    Inside Corner,1/2InW,96InH,AntiqueWt,90D

  • Item # 35NJ28
  • Mfr. Model # 409-0104
Inside Corner,1/2InW,96InH,AntiqueWt,90D
Qty
  • Web Price
    $13.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 35NJ28
Mfr. Model # 409-0104
UNSPSC #30161504
Catalog Page 2002
Shipping Weight 5.2 lbs
Country of Origin USA *
Item Inside Corner
Width 1/2"
Height 96"
Finish Smooth
Color Antique White
Material Vinyl
Thickness 1/16"
Corners 90 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov