Check Availability
  • INPRO 

    Handrail Right Return,White,1000 Series

  • Item # 45WF72
  • Mfr. Model # 1003
Handrail Right Return,White,1000 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45WF72
Mfr. Model # 1003
UNSPSC #30191601
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Handrail Right Return
Type 1000 Series
Color Designer White
For Use With 1000 Series
Overall Height 4-1/4"
Overall Length 3-1/2"
Material Molded Plastic
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov