Check Availability
  • INPRO 

    Handrail Right Return, 1000W, Honey Nut

  • Item # 35NF89
  • Mfr. Model # 1003-0435
Handrail Right Return, 1000W, Honey Nut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 35NF89
Mfr. Model # 1003-0435
UNSPSC #30191601
Catalog Page 2002
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Handrail Right Return
Type 1000W Series
Color Honey Nut
For Use With 1000W Series
Overall Height 4-1/4"
Overall Length 3-1/2"
Material Vinyl
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov