This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    Handrail Return, Cherry, 800W Series

  • Item # 45WG31
  • Mfr. Model # 802W
Handrail Return, Cherry, 800W Series

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45WG31
Mfr. Model # 802W
UNSPSC #30191601
Catalog Page 0
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Handrail Return
Type 800W Series
Color Boston Cherry
For Use With 800W Series
Overall Height 5-1/2"
Overall Length 3"
Material Molded Plastic
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov