Check Availability
  • INPRO 

    Handrail Return, Maple, 800W Series

  • Item # 45WG30
  • Mfr. Model # 802W
Handrail Return, Maple, 800W Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45WG30
Mfr. Model # 802W
UNSPSC #30191601
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Handrail Return
Type 800W Series
Color Natural Maple
For Use With 800W Series
Overall Height 5-1/2"
Overall Length 3"
Material Molded Plastic
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov