Check Availability
  • INPRO 

    Handrail Return, 800, Feather

  • Item # 35NF86
  • Mfr. Model # 802-0238
Handrail Return, 800, Feather
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 35NF86
Mfr. Model # 802-0238
UNSPSC #30191601
Catalog Page 2002
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Handrail Return
Type 800 Series
Color Feather
For Use With 800 Series
Overall Height 5-1/2"
Overall Length 3"
Material Vinyl
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov