Check Availability
  • INPRO 

    Handrail Mount Bracket, 1000, Feather

  • Item # 35NF45
  • Mfr. Model # 1001-0238
Handrail Mount Bracket, 1000, Feather
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 35NF45
Mfr. Model # 1001-0238
UNSPSC #30191601
Catalog Page 2002
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Handrail Mounting Bracket
Type 1000 Series
Color Feather
For Use With 1000 Series
Overall Height 2-3/4"
Overall Length 1-7/8"
Mounting Dimension 2-3/4 x 2-3/4"
Material Vinyl
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov