Check Availability
  • INPRO 

    Handrail, Oval, Natural Maple, 144" L

  • Item # 53YY32
  • Mfr. Model # 920-0531
Handrail, Oval, Natural Maple, 144" L
Qty
  • Web Price
    $154.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53YY32
Mfr. Model # 920-0531
UNSPSC #30191601
Shipping Weight 9.1 lbs
Country of Origin USA *
Item Handrail
Type Oval
Color Natural Maple
Dia. 1-1/2"
Overall Length 144"
Overall Height 1-1/16"
Mounting Plate Dimensions 2-1/2" x 3"
Construction Plastic/Aluminum
Net Weight 9.1 lb.
Wall Thickness 0.62"
Length 144"
For Use With Mounting Brackets, Returns, Corners
Includes Vinyl Cover, Aluminum Retainer
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms