This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    Handrail, 800W Series, Maple, 1-1/2in Dia

  • Item # 45WG06
  • Mfr. Model # 800W
Handrail, 800W Series, Maple, 1-1/2in Dia

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45WG06
Mfr. Model # 800W
UNSPSC #30191601
Shipping Weight 23.2 lbs
Country of Origin USA *
Item Handrail
Type 800W Series
Color Natural Maple
Dia. 1-1/2"
Overall Length 1-1/2"
Overall Height 5-1/2"
Mounting Dimension 32" on Center
Construction Plastic/Aluminum
Net Weight 19.2 lb.
Length 144"
Includes Aluminum Retainer, Vinyl Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms