This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    Handrail, 1000W Series, Maple, 1-5/8in Dia

  • Item # 45WF57
  • Mfr. Model # 1000W
Handrail, 1000W Series, Maple, 1-5/8in Dia

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45WF57
Mfr. Model # 1000W
UNSPSC #30191601
Shipping Weight 16.7 lbs
Country of Origin USA *
Item Handrail
Type 1000W Series
Color Natural Maple
Dia. 1-5/8"
Overall Length 144"
Overall Height 4-1/4"
Mounting Dimension 32" on Center
Construction Plastic/Aluminum
Net Weight 12.7 lb.
Length 144"
Includes Aluminum Retainer, Vinyl Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms