This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    Handrail, 800W Series, 144 In, Honey Nut

  • Item # 35NG17
  • Mfr. Model # 800-0535
Handrail, 800W Series, 144 In, Honey Nut

Prop 65 Compliance and Restrictions

Product Details

Handrail offers structural stability and support. Features scratch- and stain-resistant rigid vinyl cover. Faux wood grain appearance. Traditionally styled for wall protection.
Show More Close
 

Technical Specifications

Item # 35NG17
Mfr. Model # 800-0535
UNSPSC #30191601
Catalog Page 2002
Shipping Weight 23.2 lbs
Country of Origin USA *
Item Handrail
Type 800W Series
Color Honey Nut
Dia. 1-1/2"
Overall Length 144"
Overall Height 5-1/2"
Construction Vinyl/Aluminum
Net Weight 19.2 lb.
Length 144"
Includes Vinyl Cover, Aluminum Retainer
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms