This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    Handrail, 1000W Series, 144 In, Honey Nut

  • Item # 35NG11
  • Mfr. Model # 1000-0535
Handrail, 1000W Series, 144 In, Honey Nut

Prop 65 Compliance and Restrictions

Product Details

Handrail offers structural stability and support. Features scratch- and stain-resistant rigid vinyl cover. Faux wood grain appearance. Has a mid-sized, European-style profile with oval gripping surface. Returns and mounting brackets are required for installation.
Show More Close
 

Technical Specifications

Item # 35NG11
Mfr. Model # 1000-0535
UNSPSC #30191601
Catalog Page 2002
Shipping Weight 16.7 lbs
Country of Origin USA *
Item Handrail
Type 1000W Series
Color Honey Nut
Dia. 1-5/8"
Overall Length 144"
Overall Height 4-1/4"
Construction Vinyl/Aluminum
Net Weight 12.7 lb.
Length 144"
Includes Vinyl Cover, Aluminum Retainer
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms