Check Availability
  • INPRO 

    Door Lever Protector, Saddle PVC, Overall Width 16", Overall Length 16", Overall Thickness 3-7/8"

  • Item # 45WJ42
  • Mfr. Model # 412
Door Lever Protector, Saddle PVC, Overall Width 16", Overall Length 16", Overall Thickness 3-7/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45WJ42
Mfr. Model # 412
UNSPSC #46171516
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Door Lever Protector
Material PVC
Color Saddle
Overall Length 16"
Overall Width 16"
Overall Thickness 3-7/8"
Indoor/Outdoor Indoor
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close