Check Availability
  • INPRO 

    Door Knob Protector, Dark Brown PVC, Overall Width 9-1/2", Overall Length 15-1/2", Overall Thickness

  • Item # 45WJ51
  • Mfr. Model # 413R-0122
Door Knob Protector, Dark Brown PVC, Overall Width 9-1/2", Overall Length 15-1/2", Overall Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45WJ51
Mfr. Model # 413R-0122
UNSPSC #46171516
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Door Knob Protector
Material PVC
Color Dark Brown
Overall Length 15-1/2"
Overall Width 9-1/2"
Overall Thickness 4-5/16"
Indoor/Outdoor Indoor
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov