Check Availability
  • INPRO 

    Door Edge Guard, Velvet, Number of Sides 3, Height 96", Width 1-3/4"

  • Item # 45WJ22
  • Mfr. Model # 41696TC
Door Edge Guard, Velvet, Number of Sides 3, Height 96", Width 1-3/4"
Qty
  • Web Price
    $95.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45WJ22
Mfr. Model # 41696TC
UNSPSC #46171516
Shipping Weight 4.3 lbs
Country of Origin USA *
Item Door Edge Guard
Shape U-Shaped
Color Khaki Brown
Finish Velvet
Material PVC
Height 96"
Width 1-3/4"
Number of Sides 3
Door Thickness 1-3/4"
Mounting Screw In
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.