This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    Door Edge Guard, Velvet, Number of Sides 3, Height 96", Width 1-3/4"

  • Item # 45WJ18
  • Mfr. Model # 41696TC
Door Edge Guard, Velvet, Number of Sides 3, Height 96", Width 1-3/4"

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45WJ18
Mfr. Model # 41696TC
UNSPSC #46171516
Shipping Weight 4.3 lbs
Country of Origin USA *
Item Door Edge Guard
Shape U-Shaped
Color Designer White
Finish Velvet
Material PVC
Height 96"
Width 1-3/4"
Number of Sides 3
Door Thickness 1-3/4"
Mounting Screw In
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov