Check Availability
  • INPRO 

    Door Edge Guard, Velvet, Number of Sides 2, Height 96", Width 1-5/8"

  • Item # 45WJ04
  • Mfr. Model # 41596
Door Edge Guard, Velvet, Number of Sides 2, Height 96", Width 1-5/8"
Qty
  • Web Price
    $84.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45WJ04
Mfr. Model # 41596
UNSPSC #46171516
Shipping Weight 3.8 lbs
Country of Origin USA *
Item Door Edge Guard
Shape L-Shaped
Color Khaki Brown
Finish Velvet
Material PVC
Height 96"
Width 1-5/8"
Number of Sides 2
Door Thickness 1-5/8"
Mounting Self-Adhesive
Includes Adhesive
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close