This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    Door Edge Guard, Velvet, Number of Sides 2, Height 96", Width 1-5/8"

  • Item # 45WJ03
  • Mfr. Model # 41596
Door Edge Guard, Velvet, Number of Sides 2, Height 96", Width 1-5/8"

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45WJ03
Mfr. Model # 41596
UNSPSC #46171516
Shipping Weight 3.8 lbs
Country of Origin USA *
Item Door Edge Guard
Shape L-Shaped
Color Beige
Finish Velvet
Material PVC
Height 96"
Width 1-5/8"
Number of Sides 2
Door Thickness 1-5/8"
Mounting Self-Adhesive
Includes Adhesive
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov