Check Availability
  • INPRO 

    Dark Brown Vertical Divider Bar, Molded Plastic, Width 96", Height 3/8", Thickness 1/16"

  • Item # 45WH26
  • Mfr. Model # 408
Dark Brown Vertical Divider Bar, Molded Plastic, Width 96", Height 3/8", Thickness 1/16" Vertical Divider Bar,Dark Brown,3/8in H
Qty
  • Web Price
    $13.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45WH26
Mfr. Model # 408
UNSPSC #30161504
Shipping Weight 5.3 lbs
Country of Origin USA *
Item Vertical Divider Bar
Color Dark Brown
Height 3/8"
Width 96"
Thickness 1/16"
Material Molded Plastic
Hand Orientation Non-Handed
For Use With 405 Series, 406 Series
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov