Check Availability
  • INPRO 

    Cubicle Track, Silver, 4 ft., Optitrac

  • Item # 35NJ50
  • Mfr. Model # CE5092-AN
Cubicle Track, Silver, 4 ft., Optitrac
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quiet cubicle track has removable end caps for easy carrier replacement without moving the entire track.
Show More Close
 

Technical Specifications

Item # 35NJ50
Mfr. Model # CE5092-AN
UNSPSC #42191607
Catalog Page 2003
Shipping Weight 3.7 lbs
Country of Origin USA *
Item Cubicle Track
Color Silver
Material Aluminum
Length 4 ft.
Curtain Track Used For Cubicle
Curtain Track Shape Curved
Angle 90 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions