This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    Cubicle Track, White, 4 ft., Optitrac

  • Item # 35NJ49
  • Mfr. Model # CE5092
Cubicle Track, White, 4 ft., Optitrac

Product Details

Quiet cubicle track has removable end caps for easy carrier replacement without moving the entire track.
Show More Close
 

Technical Specifications

Item # 35NJ49
Mfr. Model # CE5092
UNSPSC #42191607
Catalog Page 2003
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Cubicle Track
Color White
Material Aluminum
Length 4 ft.
Curtain Track Used For Cubicle
Curtain Track Shape Curved
Angle 90 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions