This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    Corner Guard, Plastic, 3/8" Height, 3" Width, 0.080" Thickness, White

  • Item # 54VJ57
  • Mfr. Model # 151TC-0103
Corner Guard, Plastic, 3/8" Height, 3" Width, 0.080" Thickness, White

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 54VJ57
Mfr. Model # 151TC-0103
UNSPSC #30161504
Shipping Weight 1.04 lbs
Country of Origin USA *
Item Corner Guard
Width 3"
Height 3/8"
Finish Velvet
Color White
Mounting Mounting Hardware
Material Type Textured
Material Plastic
Thickness 0.080"
Number of Sides 2
Corners 90 Degrees
For Use With Mfr. No. 154BN-0103, 158BN-0103
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov